Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Incandescent, 25W, A19, Medium Base, General Service

  • Mfr # S6050

  • Zoro # G808435018


product price: $0.75
/ea
Sold in multiples of 10 for $7.50

Key Features

Voltage
120V
Watts
25 W
Lighting Technology
Incandescent
Dimmable
Yes
Lumens
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6050
Zoro #
G808435018
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
2.38 in
Max. Overall Bulb Length
4.13 in

Details

Voltage
120V
Watts
25 W
Bulb Base Type
E26 Medium
Bulb Shape
A19
Lighting Technology
Incandescent
Dimmable
Yes
Lumens
180
Bulb Color Temp.
2700K
Bulb Beam Angle
360 Degrees
Bulb Amps
0.208 A
Standards
CSAus
Bulb Finish
Frost
Average Bulb Life
1500 hr
Light Color
Warm White
Type
Type A
Lamp Filament
C-9
CRI
100

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.