Bulb, Incandescent, 25W, A19, Medium Base, General Service
Mfr # S6080
Zoro # G0963455
product price: $1.35
/eaSold in multiples of 7 for $9.45
Key Features
Watts
25 W
Bulb Shape
A19
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6080
Zoro #
G0963455
UPC #
045923060809
Country of Origin
China
Details
Item
Incandescent Bulb
Watts
25 W
Bulb Shape
A19
Dimmable
No
Description
Incandescent Bulb, Bulb Shape A19, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.