Zoro Homepage
This item is Discontinued.
Satco 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack S3764

25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (Discontinued)

  • Mfr # S3764
  • Zoro # G0963909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3764
Zoro #
G0963909
UPC #
045923037641
Country of Origin
China

Dimensions

Light Bulb Dia.
1.25 in.
Max Overall Bulb Length
4.25 in.

Details

Item
Bulb,Incandescent,25W,CA10,Medium B,Package Quantity 2
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Product Type
Bulb,Incandescent,25W,CA10,Medium B,Package Quantity 2
Bulb Amps
0.208A

Description

Bulb,Incandescent,25W,CA10,Medium B,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.