Shop SATCO
See all product information
Create Account
25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V
- Mfr # A3640
- Zoro # G0964329
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Voltage
130V
Dimmable
Yes
Bulb Finish
Gloss White
Bulb Beam Angle
360
Max Overall Bulb Length
4.38 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3640
- Zoro #
- G0964329
- UPC #
- 045923036408
- Country of Origin
- China
Dimensions
- Max Overall Bulb Length
- 4.38 in.
- Light Bulb Dia.
- 3.13 in.
Details
- Item
- Bulb,Incandescent,25W,G25,Medium Base
- Voltage
- 130V
- Dimmable
- Yes
- Bulb Finish
- Gloss White
- Bulb Beam Angle
- 360
- Product Type
- Bulb,Incandescent,25W,G25,Medium Base
- Bulb Amps
- 0.192A
Description
Bulb,Incandescent,25W,G25,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.