Zoro Homepage

Bulb, Incandescent, 300W, PS25, Medium Base, General Service

  • Mfr # S4960

  • Zoro # G0964758


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Watts
300 W
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4960
Zoro #
G0964758
UPC #
045923049606
Country of Origin
China

Details

Item
Incandescent Bulb
Watts
300 W
Bulb Shape
PS25
Dimmable
No

Description

Incandescent Bulb, Bulb Shape PS25, Watts 300 W, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.