Shop SATCO

40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V

  • Mfr # S3671
  • Zoro # G0966106

product price: 
$
3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Voltage
120V
Dimmable
Yes
Light Bulb Dia.
3.75 in.
Max Overall Bulb Length
5.13 in.
Bulb Finish
Gloss White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3671
Zoro #
G0966106
UPC #
045923036712
Country of Origin
China
Item
Bulb,Incandescent,40W,G30,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Gloss White
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,40W,G30,Medium Base
Bulb Amps
0.333A

Dimensions

Light Bulb Dia.
3.75 in.
Max Overall Bulb Length
5.13 in.

Description

Bulb,Incandescent,40W,G30,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.