Shop SATCO
See all product information
Create Account
40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V
- Mfr # S2417
- Zoro # G0966167
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Voltage
120V
Watts
40W
Bulb Shape
T14
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2417
- Zoro #
- G0966167
- UPC #
- 045923024177
- Country of Origin
- China
- Item
- Bulb,Incandescent,40W,T14,Medium Base
- Voltage
- 120V
- Watts
- 40W
- Bulb Shape
- T14
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 160L
- Features
- Lensed Lamp
- Bulb Beam Angle
- 360
- Bulb Finish
- Clear
- Bulb Amps
- 0.333A
- Lamp Base
- Medium
- Lamp Filament
- Cage Style
- Beam Spread
- 360 Degrees
- Color Rendering Index
- 100
Dimensions
- Light Bulb Dia.
- 1.75 in.
- Max Overall Bulb Length
- 4.25 in.
- Maximum Overall Length
- 4.25 in
Description
Bulb,Incandescent,40W,T14,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.