S4465 Kr25ca9 1w Incandescent W/ Candelabra Base Bulb, PK25
- Mfr # S4465
- Zoro # G406380239
product price:Â
$
41.35
/pk of 25, $1.65/ea
Key Features
Voltage
120V
Watts
25 W
Bulb Base Type
E12 Candelabra
Bulb Shape
CA9.5
Lighting Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4465
- Zoro #
- G406380239
- UPC #
- 45923044656
- Country of Origin
- United States
Dimensions
- Light Bulb Dia.
- 1.19 in
- Max. Overall Bulb Length
- 3.94 in
Details
- Voltage
- 120V
- Watts
- 25 W
- Bulb Base Type
- E12 Candelabra
- Bulb Shape
- CA9.5
- Lighting Technology
- Incandescent
- Dimmable
- Yes
- Lumens
- 212
- Bulb Color Temp.
- 2700K
- Light Color
- Warm White
- Average Bulb Life
- 2500 hr
- Bulb Beam Angle
- 360 Degrees
- Bulb Amps
- 0.208 A
- Bulb Finish
- Clear
- Lamp Filament
- CC-2V
- CRI
- 100
- Type
- Candle
Description
KR25CA9 1/2 25W INCANDESCENT W/ CANDELABRA BASE SATCO INCANDESCENT LAMPS
- LOW INITIAL COST LOW FIXTURE COST SIMPLE INSTALLATION INEXPENSIVE TO DIM ALL WEATHER OPERATION HIGH CRI
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.