Zoro Homepage

Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular

  • Mfr # S3224

  • Zoro # G0966237


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Watts
40 W
Bulb Shape
T6
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3224
Zoro #
G0966237
UPC #
045923032240
Country of Origin
China

Details

Item
Incandescent Bulb
Watts
40 W
Bulb Shape
T6
Dimmable
Yes

Description

Incandescent Bulb, Bulb Shape T6, Watts 40 W, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.