Shop SATCO
See all product information
Create Account
60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof
- Mfr # S4535
- Zoro # G0966867
product price:Â
$
18.29
/ea
Key Features
Voltage
120V
Watts
60 W
Bulb Shape
C15
Dimmable
No
Bulb Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4535
- Zoro #
- G0966867
- UPC #
- 045923045356
- Country of Origin
- China
- Item
- Incandescent Bulb
- Voltage
- 120V
- Watts
- 60 W
- Bulb Shape
- C15
- Dimmable
- No
- Bulb Finish
- Clear
- Bulb Beam Angle
- 360
- Bulb Amps
- 0.500A
Dimensions
- Max Overall Bulb Length
- 4.5 in.
- Light Bulb Dia.
- 1.88 in.
Description
Incandescent Bulb, Bulb Shape C15, Watts 60 W, Dimmable No
Restrictions
This item has been restricted from sale in the following states:
CA, MA, NV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.