Shop SATCO
See all product information
Create Account
7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V
- Mfr # S3243
- Zoro # G0967418
product price:Â
$
0.71
/ea
Sold in multiples of 12 for
$8.52
Key Features
Voltage
120V
Dimmable
Yes
Light Bulb Dia.
0.63 in.
Max Overall Bulb Length
2.88 in.
Bulb Beam Angle
360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3243
- Zoro #
- G0967418
- UPC #
- 045923032431
- Country of Origin
- China
- Item
- Bulb,Incandescent,7.5W,CA5,Candelabra Ba
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Yellow
- Product Type
- Bulb,Incandescent,7.5W,CA5,Candelabra Ba
- Bulb Amps
- 0.063A
Dimensions
- Light Bulb Dia.
- 0.63 in.
- Max Overall Bulb Length
- 2.88 in.
Description
Bulb,Incandescent,7.5W,CA5,Candelabra Ba
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.