Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Incandescent, 7W, T5, Mini Wedge Base, Miniature

  • Mfr # S4552

  • Zoro # G008422429


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
7 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4552
Zoro #
G008422429
UPC #
45923045523
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1.49 in
Light Bulb Dia.
0.63 in

Details

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
7 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
Dimmable
No
Type
Miniature
Bulb Amps
0.583 A
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Bulb Technology
Incandescent
Bulb Finish
Clear
Lens Finish
Clear
Lamp Filament
C-2R
CCT Selectable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.