Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug

  • Mfr # S38946

  • Zoro # G3944548


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
100W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38946
Zoro #
G3944548
UPC #
45923389467
Country of Origin
China

Dimensions

Length
10.9
Outside Diameter
5.12
Bulb Dia.
5.12

Details

Voltage
120V
Watts
100W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
Color Temperature
5000K
Dimmable
No
Lumens
10000
Rated Life
50000 hrs
Light Technology
LED
Bulb Finish
Orange
Incandescent Equivalent
400W
IMAP
115.95
Application
Residential / Commercial
Standards
cULus
Material
Steel and Plastic
Wattage Equivalency
400 watts
Title 20
Yes
Light Color
Natural Light
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Weight
3.65
CRI
80
Indoor/Outdoor Usage
Indoor
Finish
Orange
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
CCT
5000K
Location Rating
Damp
Lens Material
Plastic
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
140 degrees fahrenheit
Incandescent Wattage Equivalency
400W
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.