Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK

  • Mfr # S28561

  • Zoro # G6504566


product price: $11.19
/pk 4, $2.80/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28561
Zoro #
G6504566
UPC #
45923285615
Country of Origin
China

Dimensions

Length
4.331 in

Details

Item
Type A
Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
800 lumens
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Light Color
Soft White
Standards
cULus - Listed
Wattage Equivalency
60 watts
For Enclosed Fixtures
Yes
Bulb Designation
A19
Bulb Finish
Frost
Color Rendering Index
90+
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Bulb Beam Angle
220 Degrees
Replaces
S8561
Power Factor
0.81
Features
Lensed Lamp
Housing Color
White
Operating Frequency
60 Hz
Incandescent Wattage Equivalency
60W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Amps
0.083 A
UL 1993 Environmental Rating
Damp

Description

10 Watts - A19 LED - Frosted - 3000K - Medium Base - 120 Volts - 4-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.