Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK

  • Mfr # S28562

  • Zoro # G6504164


product price: $12.99
/pk 4, $3.25/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28562
Zoro #
G6504164
UPC #
45923285622
Country of Origin
China

Dimensions

Length
4.331 in

Details

Item
Type A
Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
800 lumens
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Light Color
Cool White
Replaces
S8562
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Indoor
Bulb Designation
A19
Color Rendering Index
90+
Wattage Equivalency
60 watts
Standards
cULus - Listed
Bulb Finish
Frost
Operating Frequency
60 Hz
Housing Color
White
Features
Lensed Lamp
Power Factor
0.81
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Amps
0.083 A
UL 1993 Environmental Rating
Damp

Description

10 Watts - A19 LED - Frosted - 4000K - Medium Base - 120 Volts - 4-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.