Zoro Homepage

Bulb, LED, 10W, A19, Medium, 27K, Non-Dim

  • Mfr # S11406

  • Zoro # G5196166


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Voltage
120 volts
Watts
9.8 watts
Bulb Housing
Acrylic
Rated Life
10000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11406
Zoro #
G5196166
UPC #
45923114069
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Voltage
120 volts
Watts
9.8 watts
Bulb Housing
Acrylic
Color Temperature
2700K
Lumens
800 lumens
Rated Life
10000 hours
Light Technology
LED
Bulb Finish
Frosted
Bulb Beam Angle
220
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Light Color
Warm White
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

9.8 Watt A19 LED Lamp 2700K Medium Base 220 Degree Beam Spread 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.