Zoro Homepage

Bulb, LED, 10W, A19, Medium, 30K, Non-Dim

  • Mfr # S11407

  • Zoro # G5196349


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Voltage
120 volts
Watts
9.8 watts
Bulb Shape
A19
Bulb Housing
Acrylic
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11407
Zoro #
G5196349
UPC #
45923114076
Country of Origin
China

Details

Voltage
120 volts
Watts
9.8 watts
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
3000K
Dimmable
Non-Dimmable
Lumens
800 lumens
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Soft White
Bulb Finish
Frost
Bulb Beam Angle
220 degrees
Color Rendering Index
80+
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

9.8 Watt A19 LED Lamp 3000K Medium Base 220 Degree Beam Spread 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.