Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 10W, A19, Medium LHT, 30K, Dim

  • Mfr # S11310

  • Zoro # G5196242


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Voltage
120 volts
Watts
10 watts
Color Temperature
3000 kelvins
Lumens
1050 lumens
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11310
Zoro #
G5196242
UPC #
45923113109
Country of Origin
China

Details

Voltage
120 volts
Watts
10 watts
Color Temperature
3000 kelvins
Lumens
1050 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Frosted
Color Rendering Index
80+
Bulb Beam Angle
200
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit

Description

10 Watt A19 LED Lamp - 3000K Medium Base 120 Volts Left Hand Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.