Zoro Homepage

Bulb, LED, 10W, A19, Medium LHT, 40K, Dim

  • Mfr # S11311

  • Zoro # G5196236


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Voltage
120V
Watts
10 W
Bulb Base Type
E26LHT
Bulb Shape
A19
Bulb Housing
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11311
Zoro #
G5196236
UPC #
45923113116
Country of Origin
China

Dimensions

Length
4.56 in
Bulb Dia.
2.38 in

Details

Voltage
120V
Watts
10 W
Bulb Base Type
E26LHT
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
4000K
Dimmable
Yes
Lumens
1050
Rated Life
15000 hr
Light Technology
LED
Bulb Finish
Frost
Light Color
Cool White
Color Rendering Index
80
Energy Star Compliant
No
Bulb Beam Angle
200 Degrees
Wattage Equivalency
75W Incandescent
Type
Type A
Standards
FCC Compliant, cULus
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 to 113°F
Candle Power
10 W
Housing Color
White
Lamp Filament
LED
Power Factor
0.9
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Color Selectable
No
Incandescent Wattage Equivalency
75 watts
Amps
0.083 A
UL 1993 Environmental Rating
Damp

Description

10 Watt A19 LED Lamp - 4000K Medium Base 120 Volts Left Hand Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.