Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 11.5W, 120V, A19, Base E26, 27K, PK4

  • Mfr # S28769

  • Zoro # G6059632


product price: $14.45
/pk 4, $3.61/ea

Key Features

Voltage
120v
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28769
Zoro #
G6059632
UPC #
045923287695
Country of Origin
China

Dimensions

Length
4.6"

Details

Item
Bulb,LED,11.5W,120V,A19,Base E26,27K,PK4
Voltage
120v
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700K
Dimmable
No
Lumens
1100 lumens
Rated Life
15,000 hr
Light Technology
LED
Bulb Technology
LED
Bulb Color Temp.
2700K
Light Distribution
220 Degrees Beam Spread
Average Bulb Life
15,000 hr.
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
220 deg.
Green Certification or Other Recognition
RoHS
Color Rendering Index
80
Standards
cULus - Certified;cULus - Listed
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
75 watts

Description

Bulb,LED,11.5W,120V,A19,Base E26,27K,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.