Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 11.5W, T8, Medium Bi Pi

  • Mfr # S11913

  • Zoro # G408435012


product price: $11.55
/ea
Sold in multiples of 25 for $288.75

Key Features

Voltage
120-277V
Watts
11.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11913
Zoro #
G408435012
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
11.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
Wattage Equivalency
32W Fluorescent
For Enclosed Fixtures
Yes
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Shatter-Resistant
Yes
Light Color
Natural Light
Color Rendering Index
80
Bulb Finish
Frost
Type
Linear
Bulb Beam Angle
180 Degrees
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 to 113°F
Housing Color
White
Lamp End Type
Single Ended, Double Ended
Operating Frequency
50/60 Hz
Power Factor
0.9
Lamp Filament
LED
Flicker Free
Yes
Ballast Bypass/Direct
Bypass
Lens Material
Glass
Color Selectable
No
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.096 to 0.042 A
Lamp Ballast Type
Type B
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,11.5W,T8,Medium Bi Pi, Wattage Equivalency 3800W HAL.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.