Zoro Homepage

Bulb, LED, 11W, 120V, A19, GU24, 27K

  • Mfr # S29814

  • Zoro # G6060350


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120v
Watts
11W
Bulb Base Type
GU24
Bulb Shape
A19
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29814
Zoro #
G6060350
UPC #
045923298141
Country of Origin
China

Details

Item
Bulb,LED,11W,120V,A19,GU24,27K
Voltage
120v
Watts
11W
Bulb Base Type
GU24
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
Lumens
1100 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
220 Degrees Beam Spread
Bulb Finish
Frosted
Bulb Beam Angle
220 deg
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,11W,120V,A19,GU24,27K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.