Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 11W, T8, Medium Bi Pin, 120-277V, Frosted, 30K, Damp

  • Mfr # S11934

  • Zoro # G6503525


product price: $9.59
/ea
Sold in multiples of 25 for $239.75

Key Features

Voltage
120-277V
Watts
11 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11934
Zoro #
G6503525
UPC #
045923119347
Country of Origin
China

Dimensions

Length
36 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
11 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1600
Rated Life
50000 hr
Light Technology
LED
Color Rendering Index
82
Bulb Operating Temp. Range
-4 to 113°F
Energy Star Compliant
No
Type
Linear
Bulb Beam Angle
220 Degrees
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Finish
Frost
Wattage Equivalency
25W Fluorescent
Operating Frequency
50/60 Hz
Power Factor
0.9
Lamp Filament
LED
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
No
Dimming Type
0-10V Dimming Only
Dimming Method
0-10V Dimming Only
Maximum Operating Temperature
45 degrees celsius
Lamp Ballast Type
Type C
Amps
0.092 to 0.04 A
UL 1993 Environmental Rating
Damp

Description

11 Watt T8 LED - 3000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.