Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 11W, T8, Medium Bi Pin, 120-277V, Frosted, 50K, Damp

  • Mfr # S11937

  • Zoro # G6503105


product price: $9.59
/ea
Sold in multiples of 25 for $239.75

Key Features

Voltage
120V-277V
Watts
11W
Bulb Shape
T8
Dimmable
Yes-Dimmable
Lumens
1600 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11937
Zoro #
G6503105
UPC #
045923119378
Country of Origin
China

Dimensions

Length
36 in

Details

Item
Linear
Voltage
120V-277V
Watts
11W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Natural Light
Dimmable
Yes-Dimmable
Lumens
1600 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
82
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Light Color
Natural Light
Bulb Beam Angle
220 Degrees
Standards
cULus - Classified; cULus - Certified
Features
Lensed Lamp
Power Factor
0.9
Lamp Ballast Type
Type C
Operating Frequency
50/60 Hz
Dimming Method
0-10V Dimming Only
Dimming Type
0-10V Dimming Only
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.092-0.040 A
UL 1993 Environmental Rating
Damp

Description

11 Watt T8 LED - 5000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.