Zoro Homepage

Bulb, LED, 12W, T5, Miniature Bi Pin, 4000K, Non-Dim

  • Mfr # S28694

  • Zoro # G208374306


product price: $14.25
/ea
Sold in multiples of 25 for $356.25

Key Features

Voltage
120-277 volts
Watts
12 watts
Bulb Shape
T5
Bulb Housing
Glass
Lumens
1450 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28694
Zoro #
G208374306
UPC #
45923286940
Country of Origin
China

Dimensions

Length
24 inches

Details

Voltage
120-277 volts
Watts
12 watts
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Lumens
1450 lumens
Rated Life
50000 hours
Light Technology
LED
Shatter-Resistant
PET-shatterproof coated
Light Color
Cool White
Standards
cULus - Certified;cULus - Classified;ETLus - Sanitation Recognized Component
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Beam Angle
240
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts

Description

12 Watt T5 LED - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 1450 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.