Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 12W, T8, Medium Bi Pin, 120-277V, Frosted, 40K, Damp

  • Mfr # S11940

  • Zoro # G6504645


product price: $10.69
/ea
Sold in multiples of 25 for $267.25

Key Features

Voltage
120-277 volts
Watts
12 watts
Bulb Shape
T8
Dimmable
Yes-Dimmable
Lumens
1800 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11940
Zoro #
G6504645
UPC #
045923119408
Country of Origin
China

Dimensions

Length
48 inches

Details

Voltage
120-277 volts
Watts
12 watts
Bulb Shape
T8
Color Temperature
4000K
Dimmable
Yes-Dimmable
Lumens
1800 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
220
Standards
cULus - Certified;cULus - Classified
Color Rendering Index
80+
Bulb Minimum Starting Temperature
-20 degrees celsius
Dimming Method
0-10V Dimming Only
Maximum Operating Temperature
45 degrees celsius

Description

12 Watt T8 LED - 4000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.