Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 13.5W, T8, Medium Bi Pi

  • Mfr # S11922

  • Zoro # G008374315


product price: $11.95
/ea
Sold in multiples of 25 for $298.75

Key Features

Voltage
120V
Watts
13.5 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11922
Zoro #
G008374315
UPC #
45923119224
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120V
Watts
13.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
Energy Star Compliant
No
Wattage Equivalency
25W Fluorescent
Bulb Operating Temp. Range
-4 to 113°F
Type
Linear
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Light Color
Cool White
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified
Lamp Filament
LED
Lamp End Type
Single Ended
Power Factor
0.9
Housing Color
White
Ballast Bypass/Direct
Bypass
Lens Material
Glass
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
70 watts
Color Selectable
No
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Amps
0.113 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Description

Bulb,LED,13.5W,T8,Medium Bi Pi,PK25, Wattage Equivalency 3800W HAL.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.