Zoro Homepage

Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 30K

  • Mfr # S28580

  • Zoro # G6504688


product price: $12.99
/ea

Key Features

Voltage
120 volts
Watts
13 watts
Dimmable
Yes
Rated Life
25000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28580
Zoro #
G6504688
UPC #
45923285806
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Voltage
120 volts
Watts
13 watts
Color Temperature
3000 kelvins
Dimmable
Yes
Lumens
1075 lumens
Rated Life
25000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
Bulb Beam Angle
103
Color Rendering Index
90+
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
85 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

13 Watt - BR40 LED Lamp - 3000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.