Zoro Homepage

Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 50K

  • Mfr # S28597

  • Zoro # G6501836


product price: $11.75
/ea

Key Features

Voltage
120 volts
Watts
13 watts
Bulb Housing
Plastic
Dimmable
Yes
Rated Life
25000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28597
Zoro #
G6501836
UPC #
45923285974
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Voltage
120 volts
Watts
13 watts
Bulb Housing
Plastic
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
1075 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Beam Angle
103
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Color Rendering Index
90+
Incandescent Wattage Equivalency
85 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

13 Watt - BR40 LED Lamp - 5000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.