Zoro Homepage

Bulb, LED, 13W, T5, Miniature Bi Pin, 4000K, Non-Dim

  • Mfr # S28691

  • Zoro # G308374299


product price: $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Voltage
120-277V
Watts
13 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28691
Zoro #
G308374299
UPC #
045923286919
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
0.83 in

Details

Voltage
120-277V
Watts
13 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1650
Rated Life
50000 hr
Light Technology
LED
Replaces
S8691
Bulb Operating Temp. Range
-13 to 113°F
Color Rendering Index
83
Bulb Finish
Frost
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT
For Enclosed Fixtures
Yes
Type
Linear
Wattage Equivalency
28W Fluorescent
Bulb Beam Angle
240 Degrees
Shatter-Resistant
Yes
Light Color
Cool White
Energy Star Compliant
No
IP Rating
IP20
Lamp End Type
Single Ended, Double Ended
Power Factor
0.9
Total Harmonic Distortion
0.2
Ballast Bypass/Direct
Bypass
Lamp Filament
LED
Operating Frequency
50/60 Hz
Housing Color
White
Lens Material
Glass
Color Selectable
No
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Lamp Ballast Type
Type B
UL 1993 Environmental Rating
Damp
Amps
0.108 to 0.047 A

Description

13 Watt T5 LED - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 1650 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.