Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug

  • Mfr # S38975

  • Zoro # G3945449


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
150W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38975
Zoro #
G3945449
UPC #
45923389757
Country of Origin
China

Dimensions

Length
12.1
Outside Diameter
5.12
Bulb Dia.
5.12

Details

Voltage
120V
Watts
150W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
Color Temperature
5000K
Dimmable
No
Lumens
15000
Rated Life
50000 hrs
Light Technology
LED
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Light Color
Natural Light
Indoor/Outdoor Usage
Indoor
Material
Steel and Plastic
Bulb Finish
Orange
Location Rating
Damp
IMAP
144.95
Application
Residential / Commercial
Weight
4.27
Incandescent Equivalent
500W
Wattage Equivalency
500 watts
Bulb Beam Angle
360 Degrees
CRI
80
Standards
cULus
CCT
5000K
Title 20
Yes
Finish
Orange
Lens Material
Plastic
Color Rendering Index
80
Maximum Operating Temperature
140 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Incandescent Wattage Equivalency
500W
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.