Zoro Homepage

Bulb, LED, 15.5W, 120V, A19, Base E26, 27K

  • Mfr # S28785

  • Zoro # G6059650


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Voltage
120v
Watts
15.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28785
Zoro #
G6059650
UPC #
045923287855
Country of Origin
China

Dimensions

Length
4.646 in.

Details

Item
Bulb,LED,15.5W,120V,A19,Base E26,27K
Voltage
120v
Watts
15.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700K
Dimmable
No
Lumens
1600 lumens
Rated Life
15,000 hr
Light Technology
LED
Bulb Color Temp.
2700K
Average Bulb Life
15,000 hr.
Bulb Technology
LED
Light Distribution
220 Degrees Beam Spread
Color Rendering Index
80+
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
220
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Bulb,LED,15.5W,120V,A19,Base E26,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.