Bulb, LED, 15W, 120V, A19, Base E26, 27K
Mfr # S29815
Zoro # G6060420
product price: $7.95
/eaKey Features
Voltage
120v
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S29815
Zoro #
G6060420
UPC #
045923298158
Country of Origin
China
Dimensions
Length
4.646 in.
Details
Item
Bulb,LED,15W,120V,A19,Base E26,27K
Voltage
120v
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
Lumens
1600 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
220 Degrees Beam Spread
Color Rendering Index
80+
Bulb Beam Angle
220 degrees
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Description
Bulb,LED,15W,120V,A19,Base E26,27K
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.