Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 15W, 120V, A19, GU24, 27K

  • Mfr # S29819

  • Zoro # G6060472


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Voltage
120v
Watts
15W
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29819
Zoro #
G6060472
UPC #
045923298196
Country of Origin
China

Dimensions

Length
4.528 in.

Details

Item
Bulb,LED,15W,120V,A19,GU24,27K
Voltage
120v
Watts
15W
Bulb Base Type
GU24
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
Lumens
1600 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Bulb Color Temp.
2700K
Light Distribution
220 Degrees Beam Spread
Bulb Beam Angle
220 deg.
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,15W,120V,A19,GU24,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.