Zoro Homepage

Bulb, LED, 15W, 120V, A19, GU24, 40K

  • Mfr # S29805

  • Zoro # G6060131


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Voltage
120v
Watts
15W
Bulb Base Type
GU24
Bulb Shape
A19
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29805
Zoro #
G6060131
UPC #
045923298059
Country of Origin
China

Dimensions

Length
4.528 in.

Details

Item
Bulb,LED,15W,120V,A19,GU24,40K
Voltage
120v
Watts
15W
Bulb Base Type
GU24
Bulb Shape
A19
Color Temperature
4000K
Dimmable
Yes
Lumens
1600 lumens
Rated Life
15,000 hr
Light Technology
LED
Light Distribution
220 Degrees Beam Spread
Bulb Color Temp.
4000K
Average Bulb Life
15,000 hr.
Bulb Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Color Rendering Index
80+
Bulb Beam Angle
220 deg.
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts

Description

Bulb,LED,15W,120V,A19,GU24,40K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.