Zoro Homepage

Bulb, LED, 16W, T5, Miniature Bi Pin, 4000K, Non-Dim

  • Mfr # S28697

  • Zoro # G508374303


product price: $13.99
/ea
Sold in multiples of 25 for $349.75

Key Features

Voltage
120-277V
Watts
16 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28697
Zoro #
G508374303
UPC #
045923286971
Country of Origin
China

Dimensions

Length
36 in
Bulb Dia.
0.83 in

Description

16 Watt T5 LED - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 1850 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.