Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 16W, T5, Miniature Bi Pin, 5000K, Non-Dim

  • Mfr # S28698

  • Zoro # G108374307


product price: $13.99
/ea
Sold in multiples of 25 for $349.75

Key Features

Voltage
120-277V
Watts
16 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28698
Zoro #
G108374307
UPC #
045923286988
Country of Origin
China

Dimensions

Length
36 in
Bulb Dia.
0.83 in

Details

Voltage
120-277V
Watts
16 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1900
Rated Life
50000 hr
Light Technology
LED
Color Rendering Index
83
Energy Star Compliant
No
Type
Linear
Bulb Beam Angle
240 Degrees
Light Color
Natural Light
Wattage Equivalency
39W Fluorescent
Standards
FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT
Bulb Finish
Frost
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-13 to 113°F
Replaces
S8698
For Enclosed Fixtures
Yes
Lens Material
Glass
Ballast Bypass/Direct
Bypass
Lamp End Type
Single Ended, Double Ended
Power Factor
0.9
Total Harmonic Distortion
0.2
Operating Frequency
50/60 Hz
Lamp Filament
LED
Housing Color
White
IP Rating
IP20
Color Selectable
No
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.133 to 0.058 A
Lamp Ballast Type
Type B

Description

16 Watt T5 LED - Miniature Bi-Pin Base - 5000K - 50000 Average Rated Hours - 1900 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.