Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 18.5W, T8, Medium Bi Pi

  • Mfr # S11914

  • Zoro # G308435020


product price: $11.55
/ea
Sold in multiples of 25 for $288.75

Key Features

Voltage
120-277V
Watts
18.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11914
Zoro #
G308435020
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
18.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
2400
Rated Life
50000 hr
Light Technology
LED
Bulb Finish
Frost
Bulb Operating Temp. Range
-4 to 113°F
Energy Star Compliant
No
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Wattage Equivalency
32W Fluorescent
Shatter-Resistant
Yes
Type
Linear
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Beam Angle
180 Degrees
Color Rendering Index
80
Lamp End Type
Single Ended, Double Ended
Flicker Free
Yes
Power Factor
0.92
Ballast Bypass/Direct
Bypass
Lens Material
Glass
Housing Color
White
Lamp Filament
LED
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
No
Incandescent Wattage Equivalency
90 watts
Maximum Operating Temperature
45 degrees celsius
Lamp Ballast Type
Type B
UL 1993 Environmental Rating
Damp
Amps
0.154 to 0.067 A

Description

Bulb,LED,18.5W,T8,Medium Bi Pi, Wattage Equivalency 3800W HAL.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.