Zoro Homepage

Bulb, LED, 1W, 120V, BA9 1/2, Base E12, 27K

  • Mfr # S9155

  • Zoro # G6061419


product price: $8.39
/ea

Key Features

Voltage
120v
Watts
1W
Bulb Shape
BA9 1/2
Color Temperature
2700K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9155
Zoro #
G6061419
UPC #
045923091551
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.63 in.

Details

Item
Bulb,LED,1W,120V,BA9 1/2,Base E12,27K
Voltage
120v
Watts
1W
Bulb Base Type
Candelabra (E12)
Bulb Shape
BA9 1/2
Color Temperature
2700K
Dimmable
No
Lumens
45 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Bulb Color Temp.
2700K
Light Distribution
360 Degrees Beam Spread
Color Rendering Index
80+
Bulb Finish
Crystal
Bulb Beam Angle
360
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
15 watts

Description

Bulb,LED,1W,120V,BA9 1/2,Base E12,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.