Zoro Homepage

Bulb, LED, 20W, A21, 120V-277V, 27K, E26, No

  • Mfr # S11329

  • Zoro # G3944618


product price: $13.19
/ea

Key Features

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11329
Zoro #
G3944618
UPC #
45923113291
Country of Origin
China

Dimensions

Length
5.55
Outside Diameter
2.63
Bulb Dia.
2.63

Details

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
2000
Rated Life
25000 hrs
Light Technology
LED
Standards
cULus
Closet Rated
Suitable for closet installations
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
For Enclosed Fixtures
Yes
Light Color
Warm White
Finish
White
Wattage Equivalency
125 watts
Lens Material
Plastic
Incandescent Equivalent
125W
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Bulb Beam Angle
220 Degrees
Location Rating
Damp
Application
Residential / Commercial
DLC Approved
No
Material
LED, plastic, metal, electronic components
IMAP
10.95
Weight
0.337
CCT
2700K
Color Rendering Index
90
Bulb Finish
White
Title 20
Lawful for sale in California
CRI
90
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
125W
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California

Description

20 Watt A21 LED Lamp - 2700K Medium Base 220 Degree Beam Angle 120-277 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.