Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 20W, A21, 120V-277V, 40K, E26, No

  • Mfr # S11331

  • Zoro # G3944679


product price: $13.19
/ea

Key Features

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11331
Zoro #
G3944679
UPC #
45923113314
Country of Origin
China

Dimensions

Outside Diameter
2.63
Length
5.55
Bulb Dia.
2.63

Details

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
2000
Rated Life
25000 hrs
Light Technology
LED
Wattage Equivalency
125 watts
Bulb Finish
White
Finish
White
Incandescent Equivalent
125W
Closet Rated
Suitable for closet installations
Standards
cULus
Lens Material
Plastic
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
CCT
4000K
For Enclosed Fixtures
Yes
Color Rendering Index
90
Application
Residential / Commercial
Light Color
Cool White
IMAP
10.95
CRI
90
Weight
0.337
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Location Rating
Damp
DLC Approved
No
Title 20
Lawful for sale in California
Material
LED, plastic, metal, electronic components
Bulb Beam Angle
220 Degrees
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
125W
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California

Description

20 Watt A21 LED Lamp - 4000K Medium Base 220 Degree Beam Angle 120-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.