Zoro Homepage

Bulb, LED, 20W, A21, 120V-277V, 50K, E26, No

  • Mfr # S11332

  • Zoro # G3945458


product price: $13.19
/ea

Key Features

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11332
Zoro #
G3945458
UPC #
45923113321
Country of Origin
China

Dimensions

Outside Diameter
2.63
Length
5.55
Bulb Dia.
2.63

Details

Voltage
120V-277V
Watts
20W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
2000
Rated Life
25000 hrs
Light Technology
LED
Closet Rated
Suitable for closet installations
Material
LED, plastic, metal, electronic components
IMAP
10.95
Finish
White
Standards
cULus
Application
Residential / Commercial
Location Rating
Damp
Weight
0.337
Lens Material
Plastic
Title 20
Lawful for sale in California
CCT
5000K
For Enclosed Fixtures
Yes
DLC Approved
No
Incandescent Equivalent
125W
CRI
90
Color Rendering Index
90
Wattage Equivalency
125 watts
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Bulb Beam Angle
220 Degrees
Bulb Finish
White
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
125W
Maximum Operating Temperature
113 degrees fahrenheit
CA Title 20 Compliant
Lawful for sale in California
UL 1993 Environmental Rating
Damp

Description

20 Watt A21 LED Lamp - 5000K Medium Base 220 Degree Beam Angle 120-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.