Bulb, LED, 23W, T5, Miniature Bi Pin, 120-277V, Frosted, 35K, Damp

  • Mfr # S11942

  • Zoro # G6504487


product price:  $11.79
/ea
Sold in multiples of 25 for $294.75

Key Features

Voltage
120V-277V
Watts
23W
Bulb Shape
T5
Dimmable
Yes-Dimmable
Lumens
3400 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11942
Zoro #
G6504487
UPC #
045923119422
Country of Origin
China

Dimensions

Length
48 in

Details

Item
Linear
Voltage
120V-277V
Watts
23W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Color Temperature
Neutral White
Dimmable
Yes-Dimmable
Lumens
3400 lumens
Rated Life
50000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Standards
cULus - Classified; cULus - Certified
Light Color
Neutral White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Power Factor
0.9
Features
Lensed Lamp
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type C
Dimming Type
0-10V Dimming Only
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts
Dimming Method
0-10V Dimming Only
Amps
0.192-0.083A
UL 1993 Environmental Rating
Damp

Description

23 Watt T5 LED - 3500K - 120-277 Volts - Miniature Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.