Bulb, LED, 23W, T5, Miniature Bi Pin, 120-277V, Frosted, 50K, Damp

  • Mfr # S11944

  • Zoro # G6504015


product price:  $11.79
/ea
Sold in multiples of 25 for $294.75

Key Features

Voltage
120-277V
Watts
23 W
Bulb Shape
T5
Dimmable
Yes
Lumens
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11944
Zoro #
G6504015
UPC #
045923119446
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
0.63 in

Details

Voltage
120-277V
Watts
23 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Color Temperature
5000K
Dimmable
Yes
Lumens
3400
Rated Life
50000 hr
Light Technology
LED
Wattage Equivalency
54W Fluorescent
Light Color
Natural Light
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Color Rendering Index
82
Bulb Finish
Frost
Type
Linear
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified
Bulb Operating Temp. Range
-4 to 113°F
Bulb Beam Angle
220 Degrees
Lamp Filament
LED
Power Factor
0.9
Operating Frequency
50/60 Hz
Dimming Type
0-10V Dimming Only
Color Selectable
No
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts
Dimming Method
0-10V Dimming Only
Maximum Operating Temperature
45 degrees celsius
Lamp Ballast Type
Type C
UL 1993 Environmental Rating
Damp
Amps
0.192 to 0.083 A

Description

23 Watt T5 LED - 5000K - 120-277 Volts - Miniature Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.