Zoro Homepage

Bulb, LED, 25W, T5, G5, 35K

  • Mfr # S29912

  • Zoro # G6060630


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29912
Zoro #
G6060630
UPC #
045923299124
Country of Origin
China

Dimensions

Length
48 inches

Details

Item
Bulb,LED,25W,T5,G5,35K
Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
3500K
Dimmable
Yes
Lumens
3300 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
185 Degrees Beam Spread
Bulb Color Temp.
3500K
Bulb Technology
LED
Average Bulb Life
50,000 hr.
Bulb Finish
Gloss
Color Rendering Index
80+
Bulb Beam Angle
185
For Enclosed Fixtures
Yes
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts

Description

Bulb,LED,25W,T5,G5,35K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.