Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 2W, C11, Medium Base, Candle LED Light

  • Mfr # S23403

  • Zoro # G0968513


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
2 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23403
Zoro #
G0968513
UPC #
045923234033
Country of Origin
China

Dimensions

Length
3.81 in
Bulb Dia.
1.38 in

Details

Item
Bulb,LED,2W,C11,Medium Base,Candle LED L
Voltage
120V
Watts
2 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
120
Rated Life
15000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-4 to 113°F
Standards
FCC Compliant, cULus
Energy Star Compliant
No
Bulb Finish
Spun
Type
Candle
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Light Color
Warm White
Lamp Filament
LED
Operating Frequency
50/60 Hz
Power Factor
0.9
Incandescent Wattage Equivalency
20 watts
Color Selectable
No
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Amps
0.017 A
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,2W,C11,Medium Base,Candle LED L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.