Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 2W, C11, Medium Base, Candle LED Light

  • Mfr # S23407

  • Zoro # G0968565


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
2 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23407
Zoro #
G0968565
UPC #
045923234071
Country of Origin
China

Dimensions

Length
3.81 in
Bulb Dia.
1.38 in

Details

Item
Bulb,LED,2W,C11,Medium Base,Candle LED L
Voltage
120V
Watts
2 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C11
Bulb Housing
Glass
Color Temperature
2100K
Dimmable
Yes
Lumens
100
Rated Life
15000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Operating Temp. Range
-4 to 113°F
Wattage Equivalency
3800W HAL
Bulb Finish
Spun Amber
Energy Star Compliant
No
Bulb Beam Angle
300 Degrees
Type
Candle
For Enclosed Fixtures
Yes
Standards
FCC Compliant, cULus
Light Color
Amber
Lamp Filament
LED
Power Factor
0.9
Operating Frequency
50/60 Hz
Incandescent Wattage Equivalency
20 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
No
Maximum Operating Temperature
45 degrees celsius
Amps
0.017 A
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,2W,C11,Medium Base,Candle LED L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.