Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement

  • Mfr # S11900

  • Zoro # G7411505


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120-277 Volt
Watts
2 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11900
Zoro #
G7411505
UPC #
045923119002
Country of Origin
China

Dimensions

Length
6 inches

Details

Item
Linear LED Bulb
Voltage
120-277 Volt
Watts
2 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4000K
Dimmable
No
Lumens
150 lumens
Rated Life
50000 hours
Light Technology
LED
Color Rendering Index
80+
Bulb Finish
Frosted
Wattage Equivalency
3800W HAL
Bulb Beam Angle
240
For Enclosed Fixtures
Yes
Light Color
Cool White
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
15 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Watts 2 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.