Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satco Bulb, LED, 3.5W, 120V, CA11, Base E12, 27K S9869

Bulb, LED, 3.5W, 120V, CA11, Base E12, 27K (Discontinued)

  • Mfr # S9869
  • Zoro # G6062189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9869
Zoro #
G6062189
UPC #
045923098697
Country of Origin
China

Details

Item
Bulb,LED,3.5W,120V,CA11,Base E12,27K
Voltage
120v
Watts
3.5W
Bulb Base Type
Candelabra (E12)
Bulb Shape
CA11
Dimmable
Yes
Bulb Technology
LED
Average Bulb Life
15,000 hr.
Light Distribution
Omnidirectional
Bulb Color Temp.
2700K

Description

Bulb,LED,3.5W,120V,CA11,Base E12,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.