Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satco Bulb, LED, 4.5W, 120V, CA11, Base E12, 27K S9574

Bulb, LED, 4.5W, 120V, CA11, Base E12, 27K (Discontinued)

  • Mfr # S9574
  • Zoro # G6061769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9574
Zoro #
G6061769
UPC #
045923095740
Country of Origin
China

Details

Bulb Base Type
Candelabra (E12)
Bulb Color Temp.
2700K
Bulb Shape
CA11
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Voltage
120v
Watts
4.5W
Average Bulb Life
15,000 hr.
Item
Bulb,LED,4.5W,120V,CA11,Base E12,27K

Description

Bulb,LED,4.5W,120V,CA11,Base E12,27K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.